12 in. Small SI Elev Quad with 1.5 in. Slip-On
12 in. Small SI Elev Quad with 1.5 in. Slip-On
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Manufacturer may vary based on your location
Documents
Specifications
- Diameter:
- 12 in
- Gauge (metal):
- 28 ga
- Material:
- Metal
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Vent Duct Shape:
- Round