12 in. Ty-ton Gripper Gasket
12 in. Ty-ton Gripper Gasket
Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI A21.11
- AWWA:
- AWWA C-111
- Diameter - Inside 1:
- 12 in
- Diameter - Outside:
- 13-1/5 in
- Fitting Type:
- Gasket
- Material:
- Rubber
- Material Type:
- SBR
- Pressure - Maximum:
- 350 psi