12 in. Weld Carbon Steel XH Cap
12 in. Weld Carbon Steel XH Cap
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Product Details
Specifications
- ASME:
- ASME B16.9
- ASTM:
- ASTM A-234 Grade WPB
- Application:
- Commercial, Industrial
- Clean Bagged:
- No
- End Connection 1:
- Butt Weld
- End Connections:
- Butt Weld
- Fitting Size 1:
- 12 in
- Fitting Sizes:
- 12 in
- Fitting Type:
- Cap
- Material:
- Carbon Steel
- Origin:
- Domestic
- Schedule Class:
- Extra Heavy