12 in. Weld Standard Carbon Steel Cap
12 in. Weld Standard Carbon Steel Cap
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
Specifications
- ASTM:
- ASTM A-420 Grade WPL6
- Clean Bagged:
- No
- End Connection 1:
- Weld
- End Connections:
- Weld
- FM Approved:
- No
- Fitting Size 1:
- 12 in
- Fitting Sizes:
- 12 in
- Fitting Type:
- Cap
- IAPMO Listed:
- No
- Material:
- Carbon Steel
- NSF Certified:
- No
- Schedule Class:
- Standard
- UL Listed:
- No