12 in. x 20 ft. PVC Drainage Pipe
12 in. x 20 ft. PVC Drainage Pipe
Package Quantity Info:
Foot: 1 Stick: 40-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- PipeTubing Size:
- 12 in
- Schedule Class:
- DR 18