12 in. x 20 ft. SDR 35 PVC Drainage Pipe in Green
12 in. x 20 ft. SDR 35 PVC Drainage Pipe in Green
Package Quantity Info:
Each: 1 Stick: 20-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
Specifications
- ASTM:
- ASTM D-1784, ASTM D-2321, ASTM D-3034, ASTM D-3212, ASTM F-477
- Application:
- Sewage
- Color Finish Name:
- Green
- Diameter - Outside:
- 12-1/2 in
- End Connection 1:
- Gasket
- End Connection 2:
- Gasket
- End Connections:
- Gasket
- Fire Suppression System Rated:
- No
- Length:
- 20 ft
- Material:
- Plastic
- Material Type:
- PVC
- Origin:
- Domestic
- PipeTubing Size:
- 12 in
- Pressure Class:
- 46#
- Schedule Class:
- SDR 35
- Wall Thickness:
- 0.24 in