12 in. x 40 ft. SDR 9 HDPE Fusion Pipe
12 in. x 40 ft. SDR 9 HDPE Fusion Pipe
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
Specifications
- Color Finish Name:
- Red
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- Length:
- 40 ft
- Material:
- Plastic
- Material Type:
- HDPE
- PipeTubing Size:
- 12 in
- Schedule Class:
- SDR 9