12 in. x 50 ft. IPS SDR 11 Plastic Pressure Pipe
12 in. x 50 ft. IPS SDR 11 Plastic Pressure Pipe
Package Quantity Info:
Foot: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
Specifications
- ASTM:
- ASTM D-3035, ASTM F-714
- AWWA:
- AWWA C-901
- Application:
- Mining
- Color Finish Name:
- Yellow
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Length:
- 50 ft
- Material:
- Plastic
- Material Type:
- HDPE
- NSF:
- NSF 61
- NSF Certified:
- Yes
- PipeTubing Size:
- 12 in
- Schedule Class:
- SDR 11
- UL Listed:
- No