12 in. x 8 in. x 8 in. 28 ga Galvanized Steel Standard Wye
12 in. x 8 in. x 8 in. 28 ga Galvanized Steel Standard Wye
Frequently Purchased Together
Product Details
Product Details
- Manufacturer may vary based on your location
Documents
Specifications
- ASTM:
- ASTM A653 CS Grade B
- Diameter - Inside 1:
- 12 in
- Diameter - Inside 2:
- 8 in
- Diameter - Inside 3:
- 8 in
- Gauge (metal):
- 28 ga
- Material:
- Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Vent Duct Shape:
- Round