This product requires certification to purchase.

12 in. XXH A106B Seamless Pipe SRL Single Random Length Black Carbon Steel

You last purchased this on
 

12 in. XXH A106B Seamless Pipe SRL Single Random Length Black Carbon Steel

You last purchased this on
 

12 in. XXH A106B Seamless Pipe SRL Single Random Length Black Carbon Steel

  • Fast #
  • Part #GBSPA106BXH12
  • Item #192233
5 out of 5 Customer Rating

X Points
$3,990.00
per 21 FOOT
$190.00 per FOOT
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-106 Grade B
Application:
Residential
Coating:
Black
End Connection 1:
Beveled
End Connection 2:
Beveled
End Connections:
Beveled
Grade:
B
Material:
Carbon Steel
Origin:
Global
Pipe Wall Type:
Seamless
PipeTubing Size:
12 in
Schedule Class:
80
Wall Thickness:
0.5 in



Customers Also Bought
1–6 of 18 items
Part #GBPPEA53BXH12
Item #1836286
4.1 out of 5 Customer Rating
Requires Certification
Part #GBSPA106BG
Item #187753
5 out of 5 Customer Rating
Requires Certification
Part #GBPPEA53B80D
Item #2023125
3.2 out of 5 Customer Rating
Requires Certification
Part #GBSPA106B80G
Item #187759
4.6 out of 5 Customer Rating
Requires Certification
Part #DBSPA106BP
Item #51436
5 out of 5 Customer Rating
Requires Certification
Part #DBSPA106BXH10
Item #3331
4.3 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #GBSPA106BDRLM
Item #1242691
4.2 out of 5 Customer Rating
Requires Certification
Part #DBPTCA53G
Item #45540
3.9 out of 5 Customer Rating
Requires Certification
Part #DBSPA106BXH10
Item #3331
4.3 out of 5 Customer Rating
Requires Certification
Part #GBPPEA53BXHDRL16
Item #2048691
3.7 out of 5 Customer Rating
Requires Certification
Part #GBPTOA53G10
Item #1264535
5 out of 5 Customer Rating
Requires Certification
Part #DBSPA106BXHDRL10
Item #266187
3.9 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing