This product requires certification to purchase.

12 x 10 in. Butt Weld Schedule 10 316L Stainless Steel Eccentric Reducer

You last purchased this on
 

12 x 10 in. Butt Weld Schedule 10 316L Stainless Steel Eccentric Reducer

  • Fast #
  • Part #IS16LWER1210
  • Item #1281301
4.3 out of 5 Customer Rating
You last purchased this on
 

12 x 10 in. Butt Weld Schedule 10 316L Stainless Steel Eccentric Reducer

  • Fast #
  • Part #IS16LWER1210
  • Item #1281301
4.3 out of 5 Customer Rating

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-403 Grade WPW
Clean Bagged:
No
End Connection 1:
Butt Weld
End Connection 2:
Butt Weld
End Connections:
Butt Weld
Fitting Size 1:
12 in
Fitting Size 2:
10 in
Fitting Sizes:
12 in x 10 in
Fitting Type:
Eccentric Reducer, Reducer
Material:
Stainless Steel
Material Type:
316L
Origin:
Global
Schedule Class:
10