12 x 10 in. PVC Sch. 80 Spigot x Socket Bushing
12 x 10 in. PVC Sch. 80 Spigot x Socket Bushing
Package Quantity Info:
Each: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Specifications
- End Connection 1:
- Spigot
- End Connection 2:
- Socket Weld
- End Connections:
- Spigot x Socket Weld
- Fitting Size 1:
- 10 in
- Fitting Sizes:
- 10 in
- Fitting Type:
- Bushing
- Material:
- Plastic
- Material Type:
- PVC
- Origin:
- Domestic
- Schedule Class:
- 80
- UPC:
- 611942148875