12 x 10 in. STD A105 Weldolet Forged Steel
12 x 10 in. STD A105 Weldolet Forged Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
Specifications
- End Connection 1:
- Weld
- End Connections:
- Weld
- Fits Pipe Size:
- 12 in
- Fitting Type:
- Weldolet
- Material:
- Forged Steel
- Origin:
- Domestic
- Outlet Size (in):
- 10
- Schedule Class:
- Standard