12 x 12 x 10 in. Duct Square-To-Round
12 x 12 x 10 in. Duct Square-To-Round
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Product Details
- Ceiling box top out
- Galvanized steel, riveted construction
- Long collar with bead for secure flex fitting
- Manufacturer may vary based on your location
Documents
Specifications
- Diameter:
- 10 in
- Duct Size:
- 12 in x 12 in x 10 in
- Height:
- 12 in
- Length:
- 12 in
- Material:
- Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Vent Duct Shape:
- Square to Round
- Width:
- 12 in