This product requires certification to purchase.

1/2 x 3/4 in. MIPS Washing Machine Valve

You last purchased this on
 
LSP Products Group

1/2 x 3/4 in. MIPS Washing Machine Valve

  • Fast #
  • Part #LP07287
  • Item #1755670
  • Manufacturer Part #P-07287
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
LSP Products Group

1/2 x 3/4 in. MIPS Washing Machine Valve

  • Fast #
  • Part #LP07287
  • Item #1755670
  • Manufacturer Part #P-07287
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100
Looking for compatible parts?

Frequently Purchased Together

Product Details

Product Details

  • Quarter Turn Ball Valves. Durable brass resists cracking and corrosion. Color coded handles - red/blue for hot/cold. Easy on/off finger control. Valves are certified to ASME A112.18.1 Standard. Long lasting double stem O-rings and tough Teflon seats.
  • Requires Certification

Specifications

End Connection 1:
MIPS
End Connection 2:
GHT
End Connections:
MIPS x GHT
GSA Approved:
No
IAPMO Listed:
No
NSF Certified:
No
Product Type:
Washing Machine Valve
Proposition 65:
WARNING: This product can expose you to chemicals including (Lead), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
No
Valve Size:
1/2 in x 3/4 in