This product requires certification to purchase.

12 x 4 in. 125# Ductile Iron C110 Full Body Tap-on-Pipe Blind Flange

You last purchased this on
 

12 x 4 in. 125# Ductile Iron C110 Full Body Tap-on-Pipe Blind Flange

  • Fast #
  • Part #TAPBF12P
  • Item #797562
  • Manufacturer Part #FLBD12T4
3.5 out of 5 Customer Rating
You last purchased this on
 

12 x 4 in. 125# Ductile Iron C110 Full Body Tap-on-Pipe Blind Flange

  • Fast #
  • Part #TAPBF12P
  • Item #797562
  • Manufacturer Part #FLBD12T4
3.5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI A21.10, ANSI A21.4, ANSI B16.1
AWWA:
AWWA C-104, AWWA C-110, AWWA C-111
Application:
Water
Coating:
Asphaltic, Red Primer
Ductile Iron Class:
C110
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
Yes
Fitting Size 1:
12 in
Fitting Sizes:
12 in
Fitting Type:
Flange
Flange Type:
Blind
Material:
Ductile Iron
NSF Certified:
Yes
Origin:
Global
Pipe Lining:
Cement
Pressure - Maximum:
250 psi
Pressure Class:
125#
Tap Size:
4 in
Thickness:
1.25 in
UL Listed:
Yes