12 x 4 x 13 x 7 in. Galvanized Steel Duct Wall Stack
12 x 4 x 13 x 7 in. Galvanized Steel Duct Wall Stack
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Product Details
- Manufacturer may vary based on your location
Documents
Specifications
- ASTM:
- ASTM A-653 CS Type B
- Gauge (metal):
- 28 ga
- Height:
- 12 in
- Length:
- 7 in
- Material:
- Steel
- Product Type:
- Stack Head
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Vent Duct Shape:
- Oval
- Width:
- 4 in