This product requires certification to purchase.

12 x 5 in. 28 ga Duct Connector

You last purchased this on
 

12 x 5 in. 28 ga Duct Connector

  • Fast #
  • Part #SHMDC2812
  • Item #4041503
  • Manufacturer Part #T6112V/6FTAF
5 out of 5 Customer Rating
You last purchased this on
 

12 x 5 in. 28 ga Duct Connector

  • Fast #
  • Part #SHMDC2812
  • Item #4041503
  • Manufacturer Part #T6112V/6FTAF
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Gauge (metal):
28 ga
Length:
12 in
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Width:
5 in