This product requires certification to purchase.

12 X 5 T Sleeve Poly Black R4.2

You last purchased this on
 

12 X 5 T Sleeve Poly Black R4.2

  • Fast #
  • Part #FR4212S
  • Item #2131733
  • Manufacturer Part #0509-1200-0001
5 out of 5 Customer Rating
Brand image
You last purchased this on
 

12 X 5 T Sleeve Poly Black R4.2

  • Fast #
  • Part #FR4212S
  • Item #2131733
  • Manufacturer Part #0509-1200-0001
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Fast and economical to install over round sheet metal duct
  • UL classified for pipe and equipment covering
  • Energy efficient pipe insulation in either metallized or polyethylene sleeve
  • Requires Certification

Specifications

Diameter:
12 in
Length:
5 ft
Material:
Plastic
Material Type:
Polyethylene
R value:
R4.2
Vent Duct Shape:
Round