This product requires certification to purchase.

12 x 6 in. DIPS Electrofusion SDR 11 HDPE Branch Saddle with 4.7S Pin

You last purchased this on
 

12 x 6 in. DIPS Electrofusion SDR 11 HDPE Branch Saddle with 4.7S Pin

  • Fast #
  • Part #PED11E47SFBDL12Y
  • Item #4456838
  • Manufacturer Part #10006479
5 out of 5 Customer Rating
You last purchased this on
 

12 x 6 in. DIPS Electrofusion SDR 11 HDPE Branch Saddle with 4.7S Pin

  • Fast #
  • Part #PED11E47SFBDL12Y
  • Item #4456838
  • Manufacturer Part #10006479
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Clean Bagged:
No
Fits Pipe Size:
12 in
Material:
Plastic
Material Type:
HDPE
Schedule Class:
SDR 11
Tap Size:
6 in