12 x 6 in. Boot Frame
12 x 6 in. Boot Frame
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 1200-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Boot frame with sheetrock flange
- Galvanized steel
- Manufacturer may vary based on your location
Documents
Specifications
- Height:
- 8 in
- Length:
- 12 in
- Material:
- Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Width:
- 6 in