This product requires certification to purchase.

12 x 8 in. S40 SS 316L Conc Reducer Welded A403 WPW Stainless Steel Schedule 40 Buttweld Concentric

You last purchased this on
 

12 x 8 in. S40 SS 316L Conc Reducer Welded A403 WPW Stainless Steel Schedule 40 Buttweld Concentric

  • Fast #
  • Part #IS46LWCR12XE
  • Item #4419776
5 out of 5 Customer Rating
You last purchased this on
 

12 x 8 in. S40 SS 316L Conc Reducer Welded A403 WPW Stainless Steel Schedule 40 Buttweld Concentric

  • Fast #
  • Part #IS46LWCR12XE
  • Item #4419776
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ASME:
ASME SA403
Clean Bagged:
No
End Connection 1:
Butt Weld
End Connection 2:
Butt Weld
End Connections:
Butt Weld
Fitting Size 1:
12 in
Fitting Size 2:
8 in
Fitting Sizes:
12 in x 8 in
Fitting Type:
Concentric Reducer, Reducer
Material:
Stainless Steel
Material Type:
316L
Origin:
Global
Schedule Class:
40