120 ft. Polybutylene Pipe Wrap
120 ft. Polybutylene Pipe Wrap
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- CARB OTC LEED Compliant:
- No
- Length:
- 120 ft
- Material:
- Plastic
- Material Type:
- Polybutolyne
- Product Type:
- Pipe Wrap Tape
- Size:
- 81 in x 120 ft
- Thickness:
- 8 mil
- UL Listed:
- No
- Width:
- 81 in