120 in. Flat Sheet Metal
120 in. Flat Sheet Metal
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Coating:
- Galvanized
- Gauge (metal):
- 26 ga
- Length:
- 120 in
- Material:
- Steel
- Width:
- 36 in