120 in. x 100 ft. 8 mil. Lay Flat Poly Bag
120 in. x 100 ft. 8 mil. Lay Flat Poly Bag
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Length:
- 100 ft
- Material:
- Plastic
- Material Type:
- Polybutolyne
- Product Type:
- Pipe Wrap Tape
- Size:
- 120 in x 100 ft
- Thickness:
- 8 mil
- Width:
- 120 in