12X12X10 641 R6 INSL REG BX W/FLG
12X12X10 641 R6 INSL REG BX W/FLG
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Product Details
Specifications
- Diameter:
- 10 in
- Duct Size:
- 12 in x 12 in x 10 in
- Length:
- 12 in
- Material:
- Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Width:
- 12 in