This product requires certification to purchase.

12x8 PVC DWV RED. WYE HxHxH WHITE FAB

This product has been replaced by

Multi-Fittings Corporation White Hub PVC DWV Wye (Fabricated)
Multi-Fittings Corporation 12 x 12 x 8 in. Hub PVC DWV Wye (Fabricated)
Manufacturer Part #994148
You last purchased this on
 

12x8 PVC DWV RED. WYE HxHxH WHITE FAB

  • Fast #
  • Part #MUL295208
  • Item #7934748
  • Manufacturer Part #295208
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

Multi-Fittings Corporation White Hub PVC DWV Wye (Fabricated)
Multi-Fittings Corporation 12 x 12 x 8 in. Hub PVC DWV Wye (Fabricated)
Manufacturer Part #994148

12x8 PVC DWV RED. WYE HxHxH WHITE FAB

  • Fast #
  • Part #MUL295208
  • Item #7934748
  • Manufacturer Part #295208
3.9 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Schedule 40 dimensions
  • High chemical resistance to acids, alkalis, alcohols, halogens and other corrosive materials
  • Service temperature rated at 140°F (60°C)
  • Injection molded
  • Easily handled, stored, cut and joined, making installation costs significantly lower
  • PVC DWV pipe and fittings handle exceptionally well against such chemicals as acids, alkalis and normally diluted hydrocarbons. Aggressive industrial effluents and acid rain are easily tolerated as well
  • Requires Certification

Documents


Specifications

End Connection 1:
Hub
End Connection 2:
Hub
End Connection 3:
Hub
End Connections:
Hub x Hub x Hub
Material:
Plastic
Material Type:
PVC DWV, PVC, DWV