This product requires certification to purchase.

13-1/2 in x 15-1/2 in x 48 in 26 ga Plenum Cap

You last purchased this on
 

13-1/2 in x 15-1/2 in x 48 in 26 ga Plenum Cap

  • Fast #
  • Part #SHMPLCF26131548
  • Item #4483766
  • Manufacturer Part #5521.134154480-26
5 out of 5 Customer Rating
You last purchased this on
 

13-1/2 in x 15-1/2 in x 48 in 26 ga Plenum Cap

  • Fast #
  • Part #SHMPLCF26131548
  • Item #4483766
  • Manufacturer Part #5521.134154480-26
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Manufacturer may vary based on your location
  • Requires Certification

Documents


Specifications

Coating:
Galvanized
Duct Plenum Type:
Plenum Cap
Gauge (metal):
26 ga
Height:
48 in
Length:
13-1/2 in
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Size:
13-1/2 in x 15-1/2 in x 48 in
Vent Duct Shape:
Rectangular
Width:
15-1/2 in