This product requires certification to purchase.

14-1/2 in x 20-1/2 in x 14 in R8 Return Air Plenum

You last purchased this on
 

14-1/2 in x 20-1/2 in x 14 in R8 Return Air Plenum

  • Fast #
  • Part #SHMRABR8142014
  • Item #7341769
  • Manufacturer Part #CA59142014R8A
4.4 out of 5 Customer Rating
You last purchased this on
 

14-1/2 in x 20-1/2 in x 14 in R8 Return Air Plenum

  • Fast #
  • Part #SHMRABR8142014
  • Item #7341769
  • Manufacturer Part #CA59142014R8A
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Manufacturer may vary based on your location
  • Requires Certification

Documents


Specifications

Coating:
Galvanized
Duct Plenum Type:
Return Air Box
Height:
14 in
Length:
20-1/2 in
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
R value:
R8
Size:
14-1/2 in x 20-1/2 in x 14 in
Vent Duct Shape:
Rectangular
Width:
14-1/2 in