This product requires certification to purchase.

14-1/4 x 20-1/4 in. 30 ga Duct Plenum

You last purchased this on
 

14-1/4 x 20-1/4 in. 30 ga Duct Plenum

  • Fast #
  • Part #SHMRAC302514
  • Item #4065880
  • Manufacturer Part #351425
4.8 out of 5 Customer Rating
You last purchased this on
 

14-1/4 x 20-1/4 in. 30 ga Duct Plenum

  • Fast #
  • Part #SHMRAC302514
  • Item #4065880
  • Manufacturer Part #351425
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Manufacturer may vary based on your location
  • Requires Certification

Specifications

Gauge (metal):
30 ga
Height:
4 in
Length:
25-1/4 in
Material:
Metal
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Size:
25-1/4 in x 14-1/4 in x 4 in
Width:
14-1/4 in