14-9/10 in. 3-Light 60W Flushmount Ceiling Fixture in White
14-9/10 in. 3-Light 60W Flushmount Ceiling Fixture in White
Product Details
Product Details
- Ideal for bedrooms and living spaces
- Limited 1 year warranty
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 14-7/10 in
- Diameter:
- 14-1/4 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Opal
- Height:
- 7-7/8 in
- Installation Type:
- Flush Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Style:
- Globe
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Traditional
- Material:
- Glass, Steel
- Number of Lights:
- 3
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 14-9/10 in