1/4 in. Dual Schrader Valve Core Remover Tool
1/4 in. Dual Schrader Valve Core Remover Tool
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Designed to remove and replace valve cores without losing the refrigerant charge.
- Connects to any 1/4in. male flare fitting.
- Removes valve core without loss of vacuum.
- Quick and easy opening/closing of internal ball valve bodies.
- Saves time, saves refrigerant.
Specifications
- CE Approved:
- No
- ETL Listed:
- No
- End Connection 1:
- SAE
- End Connections:
- SAE
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Height:
- 17/20 in
- Length:
- 8-1/2 in
- NSF Certified:
- No
- Origin:
- Global
- Smart Home Enabled:
- No
- Weight:
- 0.45 lb
- Width:
- 4 in