This product requires certification to purchase.

14 in x 14 in x 12 in Duct Square-To-Round

You last purchased this on
 

14 in x 14 in x 12 in Duct Square-To-Round

  • Fast #
  • Part #SHMSQR141412
  • Item #3687413
  • Manufacturer Part #RB55141412
5 out of 5 Customer Rating
You last purchased this on
 

14 in x 14 in x 12 in Duct Square-To-Round

  • Fast #
  • Part #SHMSQR141412
  • Item #3687413
  • Manufacturer Part #RB55141412
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Square to round boot
  • Galvanized steel
  • Requires Certification

Documents


Specifications

Diameter:
12 in
Duct Size:
14 in x 14 in x 12 in
Length:
14 in
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Vent Duct Shape:
Square to Round
Width:
14 in