14 in. 26 ga PH3 with Extension
14 in. 26 ga PH3 with Extension
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Depth:
- 8 in
- Gauge (metal):
- 26 ga
- Length:
- 14 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Width:
- 8 in