14 in. Spin Fitting Galvanized Steel with Damper
14 in. Spin Fitting Galvanized Steel with Damper
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Conical spin-in
- Galvanized steel, riveted construction
- Flared design for improved airflow
- Manufacturer may vary based on your location
Documents
Specifications
- Diameter:
- 14 in
- Material:
- Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Vent Duct Shape:
- Round
- With Damper:
- Yes