This product requires certification to purchase.

14 in. Weld 150# Schedule 10S Raised Face Global 304L Stainless Steel Flange

Raised Face 14 in. Weld 150# Schedule 10S Raised Face Global 304L Stainless Steel Flange

  • Fast #
  • Part #IS1S4LRFWNF14
  • Item #5166371
  • Manufacturer Part #IS1S4LRFWNF14
5 out of 5 Customer Rating

Raised Face 14 in. Weld 150# Schedule 10S Raised Face Global 304L Stainless Steel Flange

  • Fast #
  • Part #IS1S4LRFWNF14
  • Item #5166371
  • Manufacturer Part #IS1S4LRFWNF14
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

ASME:
ASME B16.5
ASTM:
ASTM A182
Application:
Industrial
Collection:
Raised Face
FM Approved:
No
Fitting Size 1:
14 in
Fitting Size 2:
14 in
Fitting Sizes:
14 in
Fitting Type:
Straight
Flange Bore Type:
Schedule 10S
Flange Type:
Weld Neck
IAPMO Listed:
No
Material:
Stainless Steel
Material Type:
304L
NSF Certified:
No
Origin:
Global
Pressure Class:
150#
UL Listed:
No