14 in. x 50 ft. SDR 9 HDPE Fusion Pipe
14 in. x 50 ft. SDR 9 HDPE Fusion Pipe
Package Quantity Info:
Foot: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM F-714, ASTM D-3035, ASTM D-3350
- Application:
- Potable Water, Reclaimed Water, Water, Sewer, Drainage, Irrigation, Mining, Municipal
- Color Finish Name:
- Black
- End Connection 1:
- DIPS
- End Connection 2:
- DIPS
- End Connections:
- DIPS
- Length:
- 50 ft
- Material:
- Plastic
- Material Type:
- HDPE
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- PipeTubing Size:
- 14 in
- Pressure Class:
- 250 psi
- Schedule Class:
- SDR 9
- Wall Thickness:
- 1.7 in
- Waterworks PVC Pipe Type:
- DR9