This product requires certification to purchase.

14 x 14 x 10 in. Kraft Plain Corrugated Regular Slotted Carton with 32ECT

You last purchased this on
 

14 x 14 x 10 in. Kraft Plain Corrugated Regular Slotted Carton with 32ECT

  • Fast #
  • Part #JBS141410
  • Item #7458692
  • Manufacturer Part #BS141410
5 out of 5 Customer Rating
Brand image
You last purchased this on
 

14 x 14 x 10 in. Kraft Plain Corrugated Regular Slotted Carton with 32ECT

  • Fast #
  • Part #JBS141410
  • Item #7458692
  • Manufacturer Part #BS141410
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Edge crush test: 32
  • Regular Slotted
  • Paper Cartons ship and store flat to save space
  • Requires Certification

Specifications

Color Finish Name:
Kraft, Plain
Corrugated Strength:
200#, 32 ECT
Corrugated Wall Type:
Single Wall
Height:
10 in
Length:
14 in
Material:
Paper
Material Type:
Kraft
Product Type:
Corrugated Box
Style:
RSC
Width:
14 in