This product requires certification to purchase.

14 x 14 x 14 in. Duct Tee with Crimp

You last purchased this on
 

14 x 14 x 14 in. Duct Tee with Crimp

  • Fast #
  • Part #SHMT26141414
  • Item #3460471
  • Manufacturer Part #RX7014
4.2 out of 5 Customer Rating
You last purchased this on
 

14 x 14 x 14 in. Duct Tee with Crimp

  • Fast #
  • Part #SHMT26141414
  • Item #3460471
  • Manufacturer Part #RX7014
4.2 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2 Pallet: 24
Log in or Create an Account to see product availability.

Frequently Purchased Together

Product Details

Product Details

  • Tapered tee
  • Tapered design for improved airflow
  • Galvanized steel with rolled collars
  • Manufacturer may vary based on your location
  • Requires Certification

Documents


Specifications

Diameter - Inside 1:
14 in
Diameter - Inside 2:
14 in
Diameter - Inside 3:
14 in
Fitting Type:
Full Flow Tee, Smoke Pipe Tee
Gauge (metal):
26 ga
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
With Crimp:
Yes