This product requires certification to purchase.

14 x 14 x 60 in. Galvanized Steel Duct Wall Stack

You last purchased this on
 

14 x 14 x 60 in. Galvanized Steel Duct Wall Stack

  • Fast #
  • Part #SHMTD141460
  • Item #4408752
  • Manufacturer Part #401141460
3.7 out of 5 Customer Rating
You last purchased this on
 

14 x 14 x 60 in. Galvanized Steel Duct Wall Stack

  • Fast #
  • Part #SHMTD141460
  • Item #4408752
  • Manufacturer Part #401141460
3.7 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Manufacturer may vary based on your location
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-653 CS Type B
Gauge (metal):
26 ga
Height:
14 in
Length:
60 in
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Vent Duct Shape:
Rectangular
Width:
14 in