This product requires certification to purchase.

14 x 14 x 8 in. Kraft Plain Corrugated Regular Slotted Carton with 32ECT

You last purchased this on
 

14 x 14 x 8 in. Kraft Plain Corrugated Regular Slotted Carton with 32ECT

You last purchased this on
 

14 x 14 x 8 in. Kraft Plain Corrugated Regular Slotted Carton with 32ECT

  • Fast #
  • Part #LBTU141408
  • Item #7458685
  • Manufacturer Part #BTU141408
5 out of 5 Customer Rating

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Edge Crush Test: 32
  • Regular Slotted
  • Requires Certification

Specifications

Corrugated Strength:
200#, 32 ECT
Corrugated Wall Type:
Single Wall
Height:
8 in
Length:
14 in
Material:
Kraft Corrugated
Product Type:
Carton
Style:
RSC
Width:
14 in



Ferguson Loader Loading animation for Ferguson.com
Ferguson Loader Loading animation for Ferguson.com