14 x 14 x 8 in. Kraft Plain MD Corrugated Regular Slotted Carton with 32ECT
14 x 14 x 8 in. Kraft Plain MD Corrugated Regular Slotted Carton with 32ECT
Product Details
Product Details
Specifications
- Corrugated Strength:
- 32 ECT
- Corrugated Wall Type:
- Single Wall
- Height:
- 8 in
- Length:
- 14 in
- Material:
- Kraft Corrugated
- Product Type:
- Carton
- Style:
- RSC
- Width:
- 14 in