This product requires certification to purchase.

14 x 14 x 8 in. STD WPB Tee Buttweld Carbon Steel

You last purchased this on
 

14 x 14 x 8 in. STD WPB Tee Buttweld Carbon Steel

  • Fast #
  • Part #DWT1414X
  • Item #41289
  • Manufacturer Part #052140080
3.5 out of 5 Customer Rating
You last purchased this on
 

14 x 14 x 8 in. STD WPB Tee Buttweld Carbon Steel

  • Fast #
  • Part #DWT1414X
  • Item #41289
  • Manufacturer Part #052140080
3.5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 18
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASME:
ASME SA-234
ASTM:
ASTM A234
Clean Bagged:
No
End Connection 1:
Butt Weld
End Connection 2:
Butt Weld
End Connection 3:
Butt Weld
End Connections:
Butt Weld
FM Approved:
No
Fitting Size 1:
14 in
Fitting Size 2:
14 in
Fitting Size 3:
8 in
Fitting Sizes:
14 in x 14 in x 8 in
Fitting Type:
Tee, Reducing
IAPMO Listed:
No
Material:
Carbon Steel
NSF Certified:
No
Origin:
Domestic
Pressure Class:
941#
Schedule Class:
Standard
UL Listed:
No