This product requires certification to purchase.

14 X 3/32 X 1 Wheel CHOP SAW A24M

You last purchased this on
 

14 X 3/32 X 1 Wheel CHOP SAW A24M

  • Fast #
  • Part #M16340
  • Item #1330152
  • Manufacturer Part #16.340
3.2 out of 5 Customer Rating
Brand image
You last purchased this on
 

14 X 3/32 X 1 Wheel CHOP SAW A24M

  • Fast #
  • Part #M16340
  • Item #1330152
  • Manufacturer Part #16.340
3.2 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

EA: 1 IP: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Cutting
Arbor Hole Size:
1 in
Blade Thickness (in):
3/32 in
Blade Type:
Chop Saw
Diameter:
14 in