This product requires certification to purchase.

14 x 6 x 4 in. 26 ga PH3 Grade 6 Extension (Less Paint)

You last purchased this on
 

14 x 6 x 4 in. 26 ga PH3 Grade 6 Extension (Less Paint)

  • Fast #
  • Part #SHMPH326S14PU6
  • Item #4041086
  • Manufacturer Part #8417.140406-6-26
5 out of 5 Customer Rating
You last purchased this on
 

14 x 6 x 4 in. 26 ga PH3 Grade 6 Extension (Less Paint)

  • Fast #
  • Part #SHMPH326S14PU6
  • Item #4041086
  • Manufacturer Part #8417.140406-6-26
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Diameter:
4 in
Gauge (metal):
26 ga
Length:
14 in
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Width:
6 in