This product requires certification to purchase.

14 x 6 x 7 in. Duct Square-To-Round

You last purchased this on
 

14 x 6 x 7 in. Duct Square-To-Round

  • Fast #
  • Part #SHMBBS2614UW
  • Item #4065780
  • Manufacturer Part #8451.140607-26
3.7 out of 5 Customer Rating
You last purchased this on
 

14 x 6 x 7 in. Duct Square-To-Round

  • Fast #
  • Part #SHMBBS2614UW
  • Item #4065780
  • Manufacturer Part #8451.140607-26
3.7 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Manufacturer may vary based on your location
  • Requires Certification

Specifications

Diameter:
7 in
Duct Size:
14 in x 6 in x 7 in
Gauge (metal):
26 ga
Height:
4 in
Length:
14 in
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Vent Duct Shape:
Rectangular
Width:
6 in