14 in. 90 Degree Duct Elbow
14 in. 90 Degree Duct Elbow
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Rectangular duct vertical 90° elbow
- Galvanized steel with Pittsburgh locking seam
- Manufacturer may vary based on your location
Documents
Specifications
- Coating:
- Galvanized
- Duct Elbow Type:
- Vertical
- Duct Size:
- 14 in x 8 in
- Elbow Degree:
- 90 DD
- Height:
- 8 in
- Material:
- Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Vent Duct Shape:
- Rectangular
- Width:
- 14 in