14 x 8 in. 28 ga Combination Paint Grade Air Screen
14 x 8 in. 28 ga Combination Paint Grade Air Screen
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Manufacturer may vary based on your location
Specifications
- Gauge (metal):
- 28 ga
- Length:
- 14 in
- Material:
- Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UPC:
- 612230985738
- Width:
- 8 in