This product requires certification to purchase.

14 x 8 in. 45 Degree Duct Elbow

You last purchased this on
 

14 x 8 in. 45 Degree Duct Elbow

  • Fast #
  • Part #SHM4H14X
  • Item #3421203
  • Manufacturer Part #DX270814
3.2 out of 5 Customer Rating
You last purchased this on
 

14 x 8 in. 45 Degree Duct Elbow

  • Fast #
  • Part #SHM4H14X
  • Item #3421203
  • Manufacturer Part #DX270814
3.2 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Rectangular duct horizontal 45° angle
  • Galvanized steel with Pittsburgh locking seam
  • Manufacturer may vary based on your location
  • Requires Certification

Documents


Specifications

Coating:
Galvanized
Duct Elbow Type:
Horizontal
Duct Size:
14 in x 8 in
Elbow Degree:
45 DD
Height:
8 in
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Vent Duct Shape:
Rectangular
Width:
14 in