This product requires certification to purchase.

14 x 8 x 60 in. Galvanized Steel Rectangular Duct Pipe

You last purchased this on
 

14 x 8 x 60 in. Galvanized Steel Rectangular Duct Pipe

  • Fast #
  • Part #SHMTD14XSBOXED
  • Item #7245413
  • Manufacturer Part #DT22140860
5 out of 5 Customer Rating
You last purchased this on
 

14 x 8 x 60 in. Galvanized Steel Rectangular Duct Pipe

  • Fast #
  • Part #SHMTD14XSBOXED
  • Item #7245413
  • Manufacturer Part #DT22140860
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Manufacturer may vary based on your location
  • Requires Certification

Specifications

Coating:
Galvanized
Gauge (metal):
28 ga
Length:
60 in
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov